Gray PVC Type 1 PVC Angle Stock, 3 ft L, 0.125 in T, 7,200 psi

  • Mfr # BULK-PA-PVC-24

  • Zoro # G1942828


product price:  $16.75
/ea

Key Features

Tensile Strength
7,200 psi
Material
PVC Type 1
Color
Gray
Temp. Range
-20 Degrees to 140 Degrees F
Degree/Bend
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PA-PVC-24
Zoro #
G1942828
UPC #
193005442361
Country of Origin
China

Dimensions

Length
3 ft
Leg Length
3/4 in x 3 in
Thickness
0.125 in
Plastic Thickness
1/8 in
Plastic Length
3 ft

Details

Item
PVC Angle Stock
Tensile Strength
7,200 psi
Material
PVC Type 1
Color
Gray
Temp. Range
-20 Degrees to 140 Degrees F
Degree/Bend
90
Corners
Rounded
Water Absorption
0.2 %
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.6
Plastic Hardness
Rockwell R115
Machinability
Fair
Minimum Temperature
-20 Degrees F
Friction Rating
Not Slippery
Water Absorption Rating
Good
UV Resistant
No
Plastic Clarity
Opaque
Wear Factor
Fair
Temperature Range
-20 Degrees to 140 Degrees F
Degree of Bend
90 Degrees
Shape
Angle
Impact Strength
1 ft-lb/in
Grade
Standard
Plastic Density
0.051 lb/cu in
Maximum Temperature
140 Degrees F
Impact Strength Rating
Poor
Standards
UL 94 HB
Wear Rate
Not Rated
Rockwell Hardness
115 HRR
Shore Hardness
80 Shore D

Description

PVC Angle Stock, PVC Type 1, Standard, Plastic Length 3 ft, Plastic Thickness 1/8 in, Leg Length 3/4 in x 3 in, Gray, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Poor, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Plastic Hardness Rating Hard, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.