Gray PVC Type 1 PVC Angle Stock, 3 ft L, 0.187 in T, 7,200 psi

  • Mfr # BULK-PA-PVC-30

  • Zoro # G1941732


product price: $22.25
/ea

Key Features

Tensile Strength
7,200 psi
Material
PVC Type 1
Color
Gray
Degree/Bend
90
Temp. Range
-20 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PA-PVC-30
Zoro #
G1941732
UPC #
193005442422
Country of Origin
China

Dimensions

Length
3 ft
Leg Length
1 1/2 in x 1 1/2 in
Thickness
0.187 in
Plastic Length
3 ft
Plastic Thickness
3/16 in

Details

Item
PVC Angle Stock
Tensile Strength
7,200 psi
Material
PVC Type 1
Color
Gray
Degree/Bend
90
Temp. Range
-20 Degrees to 140 Degrees F
Corners
Rounded
Machinability
Fair
Grade
Standard
Shape
Angle
Friction Coefficient
0.6
Temperature Range
-20 Degrees to 140 Degrees F
Wear Factor
Fair
Standards
UL 94 HB
Tensile Strength Rating
Good
Plastic Hardness
Rockwell R115
Water Absorption
0.2 %
Impact Strength Rating
Poor
Maximum Temperature
140 Degrees F
Impact Strength
1 ft-lb/in
UV Resistant
No
Friction Rating
Not Slippery
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Good
Plastic Clarity
Opaque
Degree of Bend
90 Degrees
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Excellent
Plastic Density
0.051 lb/cu in
Shore Hardness
80 Shore D
Wear Rate
Not Rated
Rockwell Hardness
115 HRR

Description

PVC Angle Stock, PVC Type 1, Standard, Plastic Length 3 ft, Plastic Thickness 3/16 in, Leg Length 1 1/2 in x 1 1/2 in, Gray, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Poor, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Plastic Hardness Rating Hard, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.