Gray PVC Type 1 PVC Angle Stock, 6 ft L, 0.125 in T, 7,200 psi

  • Mfr # BULK-PA-PVC-5

  • Zoro # G1941209


product price:  $21.99
/ea

Key Features

Tensile Strength
7,200 psi
Material
PVC Type 1
Color
Gray
Temp. Range
-20 Degrees to 140 Degrees F
Degree/Bend
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PA-PVC-5
Zoro #
G1941209
UPC #
193005442170
Country of Origin
China

Dimensions

Length
6 ft
Leg Length
1 in x 1 in
Thickness
0.125 in
Plastic Thickness
1/8 in
Plastic Length
6 ft

Details

Item
PVC Angle Stock
Tensile Strength
7,200 psi
Material
PVC Type 1
Color
Gray
Temp. Range
-20 Degrees to 140 Degrees F
Degree/Bend
90
Corners
Rounded
Corrosion and Chemical Resistance
Excellent
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R115
Water Absorption Rating
Good
Plastic Density
0.051 lb/cu in
Grade
Standard
Minimum Temperature
-20 Degrees F
Water Absorption
0.2 %
UV Resistant
No
Plastic Hardness Rating
Hard
Machinability
Fair
Degree of Bend
90 Degrees
Temperature Range
-20 Degrees to 140 Degrees F
Friction Coefficient
0.6
Impact Strength
1 ft-lb/in
Wear Factor
Fair
Standards
UL 94 HB
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Maximum Temperature
140 Degrees F
Shape
Angle
Wear Rate
Not Rated
Rockwell Hardness
115 HRR
Shore Hardness
80 Shore D

Description

PVC Angle Stock, PVC Type 1, Standard, Plastic Length 6 ft, Plastic Thickness 1/8 in, Leg Length 1 in x 1 in, Gray, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Poor, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Plastic Hardness Rating Hard, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.