Gray PVC Type 1 PVC Angle Stock, 6 ft L, 0.187 in T, 7,200 psi

  • Mfr # BULK-PA-PVC-12

  • Zoro # G1940859


product price: $25.59
/ea

Key Features

Tensile Strength
7,200 psi
Material
PVC Type 1
Color
Gray
Corners
Rounded
Degree/Bend
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PA-PVC-12
Zoro #
G1940859
UPC #
193005442248
Country of Origin
China

Dimensions

Length
6 ft
Leg Length
1 1/2 in x 1 1/2 in
Thickness
0.187 in
Plastic Thickness
3/16 in
Plastic Length
6 ft

Details

Item
PVC Angle Stock
Tensile Strength
7,200 psi
Material
PVC Type 1
Color
Gray
Corners
Rounded
Degree/Bend
90
Temp. Range
-20 Degrees to 140 Degrees F
Minimum Temperature
-20 Degrees F
Impact Strength
1 ft-lb/in
Wear Factor
Fair
Temperature Range
-20 Degrees to 140 Degrees F
Machinability
Fair
Grade
Standard
Plastic Clarity
Opaque
Water Absorption Rating
Good
Friction Rating
Not Slippery
Friction Coefficient
0.6
UV Resistant
No
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Shape
Angle
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Hard
Degree of Bend
90 Degrees
Standards
UL 94 HB
Corrosion and Chemical Resistance
Excellent
Plastic Hardness
Rockwell R115
Water Absorption
0.2 %
Maximum Temperature
140 Degrees F
Wear Rate
Not Rated
Rockwell Hardness
115 HRR
Shore Hardness
80 Shore D

Description

PVC Angle Stock, PVC Type 1, Standard, Plastic Length 6 ft, Plastic Thickness 3/16 in, Leg Length 1 1/2 in x 1 1/2 in, Gray, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Poor, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Plastic Hardness Rating Hard, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.