Zoro Homepage

Gray PVC Type 1 PVC Sheet 36" L x 12" W x 1/16" Thick

  • Mfr # BULK-PS-PVC-68

  • Zoro # G7845781


product price: $15.39
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/16"
Plastic Width
12"
Plastic Length
36"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-68
Zoro #
G7845781
UPC #
193005886714
Country of Origin
China

Dimensions

Plastic Thickness
1/16"
Plastic Width
12"
Plastic Length
36"
Width
12"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/16"
Length
36"
Nominal Size
12 in W x 36 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
PVC Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Max. Temp. (F)
140 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Gray
Thickness Tolerance
(-0.004" - +0.001")
Impact Strength
1.0 ft. - lbs./in.
Standards
UL 94 HB
Operating Temp. Range
-20 Degrees to 140 Degrees F
Material
PVC
Tensile Strength
7,200 psi
Grade
Standard
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Water Absorption
0.002
Plastic Hardness
Rockwell R115
Tensile Strength Rating
Good
Friction Coefficient
0.6
Friction Rating
Not Slippery
Backing Type
Plain
Water Absorption Rating
Good
Shape
Sheet
Plastic Density
0.051 lbs / cu. in.
Plastic Thickness Tolerance
+0.003/-0.006 in
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Hard
Maximum Temperature
140 Degrees F
Wear Factor
Fair
Temperature Range
-20 Degrees to 140 Degrees F
UV Resistant
No
Machinability
100 %
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Weight
1.4 lb
Elongation
25 %
FDA Compliance
Not FDA Compliant
Dielectric Strength
14 kV/mm
Flexural Modulus
3,300 MPa
Rockwell Hardness
115 HRR
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Wear Rate
Not Rated
Product Type
Plastic Sheet

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 3 ft, Plastic Width 12 in, Plastic Thickness 0.0625 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.