Zoro Homepage

Gray PVC Type 1 PVC Sheet 48" L x 16" W x 1/4" Thick

  • Mfr # BULK-PS-PVC-371

  • Zoro # G7844810


product price: $48.85
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/4"
Plastic Width
16"
Plastic Length
48"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-371
Zoro #
G7844810
UPC #
193005887100
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
16"
Plastic Length
48"
Width
16"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
48"
Thickness
1/4"
Nominal Size
16 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
PVC Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Max. Temp. (F)
140 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Gray
Impact Strength
1.0 ft. - lbs./in.
Operating Temp. Range
-20 Degrees to 140 Degrees F
Thickness Tolerance
(-0.014" - +0")
Tensile Strength
7,200 psi
Standards
UL 94 HB
Material
PVC
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Grade
Standard
Backing Type
Plain
Friction Coefficient
0.6
Plastic Clarity
Opaque
Plastic Density
0.051 lbs / cu. in.
Plastic Hardness
Rockwell R115
Water Absorption Rating
Good
Shape
Sheet
Water Absorption
0.002
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.006/-0.02 in
Corrosion and Chemical Resistance
Excellent
Temperature Range
-20 Degrees to 140 Degrees F
UV Resistant
No
Wear Factor
Fair
Maximum Temperature
140 Degrees F
Minimum Temperature
-20 Degrees F
Machinability
100 %
Plastic Hardness Rating
Hard
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Wear Rate
Not Rated
Product Form
Sheet
Product Type
Plastic Sheet
Flexural Modulus
3,300 MPa
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Elongation
25 %
Shore Hardness
85 Shore D
Dielectric Strength
14 kV/mm
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
115 HRR
Weight
9.98 lb

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 4 ft, Plastic Width 16 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.