Zoro Homepage

Gray PVC Type 1 Rectangle Stock 12" L x 1-1/2" W x 1/2" Thick

  • Mfr # BULK-PS-PVC-178

  • Zoro # G7281725


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/2"
Plastic Width
1-1/2"
Plastic Length
12"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-178
Zoro #
G7281725
UPC #
193005327057
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
1-1/2"
Plastic Length
12"
Width
1.5 in
Thickness
0.5 in
Length
1 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 12 in L

Details

Item
Rectangle Stock
Plastic Material
PVC Type 1
Plastic Color
Gray
Color
Gray
Material
PVC
Standards
UL 94 HB
Tensile Strength
7,200 psi
Durometer
Rockwell R115
Temp. Range
5 Degrees to 140 Degrees F
Resistant To
Chemicals, High Temperatures
Friction Coefficient
0.6
Maximum Temperature
140 Degrees F
UV Resistant
No
Impact Strength Rating
Poor
Plastic Density
0.051 lb/cu in
Plastic Thickness Tolerance
+0.013/-0.041 in
Minimum Temperature
-20 Degrees F
Friction Rating
Not Slippery
Grade
Standard
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Good
Water Absorption
0.2 %
Wear Factor
Fair
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Impact Strength
1.0 ft-lb/in
Temperature Range
-20 Degrees to 140 Degrees F
Machinability
100 %
Shape
Rectangular
Plastic Hardness
Rockwell R115
Plastic Hardness Rating
Hard
Backing Type
No Backing
Shore Hardness
85 Shore D
Weight
0.5 lb
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
14 kV/mm
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
3,300 MPa
Rockwell Hardness
115 HRR
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.