Zoro Homepage

Gray PVC Type 1 Rectangle Stock 12" L x 1-1/2" W x 3/4" Thick

  • Mfr # BULK-PS-PVC-202

  • Zoro # G7281768


product price: $10.25
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/4"
Plastic Width
1-1/2"
Plastic Length
12"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-202
Zoro #
G7281768
UPC #
193005327200
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
1-1/2"
Plastic Length
12"
Length
1 ft
Width
1.5 in
Thickness
0.75 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
PVC Type 1
Plastic Color
Gray
Color
Gray
Tensile Strength
7,200 psi
Resistant To
Chemicals, High Temperatures
Durometer
Rockwell R115
Standards
UL 94 HB
Material
PVC
Temp. Range
5 Degrees to 140 Degrees F
Plastic Hardness
Rockwell R115
Plastic Clarity
Opaque
Water Absorption
0.2 %
Plastic Density
0.051 lb/cu in
Temperature Range
-20 Degrees to 140 Degrees F
Corrosion and Chemical Resistance
Excellent
Plastic Thickness Tolerance
+0.076/-0.019 in
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
Maximum Temperature
140 Degrees F
Grade
Standard
Minimum Temperature
-20 Degrees F
UV Resistant
No
Water Absorption Rating
Good
Machinability
100 %
Wear Factor
Fair
Friction Coefficient
0.6
Shape
Rectangular
Tensile Strength Rating
Good
Impact Strength
1.0 ft-lb/in
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Flexural Modulus
3,300 MPa
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
Rockwell Hardness
115 HRR
Dielectric Strength
14 kV/mm
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Weight
0.8 lb
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
5 x 10^-5 K^-1

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.