Zoro Homepage

Gray PVC Type 1 Rectangle Stock 12" L x 1" W x 1" Thick

  • Mfr # BULK-PS-PVC-222

  • Zoro # G7281926


product price: $9.05
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1"
Plastic Width
1"
Plastic Length
12"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-222
Zoro #
G7281926
UPC #
193005327323
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
1"
Plastic Length
12"
Length
1 ft
Thickness
0.75 in
Width
1 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 12 in L

Details

Item
Rectangle Stock
Plastic Material
PVC Type 1
Plastic Color
Gray
Color
Gray
Material
PVC
Durometer
Rockwell R115
Resistant To
Chemicals, High Temperatures
Tensile Strength
7,200 psi
Temp. Range
5 Degrees to 140 Degrees F
Standards
UL 94 HB
Plastic Hardness Rating
Hard
Friction Coefficient
0.6
Wear Factor
Fair
Water Absorption
0.2 %
Plastic Density
0.051 lb/cu in
Corrosion and Chemical Resistance
Excellent
Machinability
100 %
Friction Rating
Not Slippery
Impact Strength
1.0 ft-lb/in
Plastic Clarity
Opaque
Plastic Hardness
Rockwell R115
Impact Strength Rating
Poor
Maximum Temperature
140 Degrees F
Plastic Thickness Tolerance
+0.049/-0.041 in
UV Resistant
No
Grade
Standard
Water Absorption Rating
Good
Tensile Strength Rating
Good
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 140 Degrees F
Shape
Rectangular
Backing Type
No Backing
Rockwell Hardness
115 HRR
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Flexural Modulus
3,300 MPa
Weight
0.7 lb
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
14 kV/mm
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.