Zoro Homepage

Gray PVC Type 1 Rectangle Stock 12" L x 1" W x 1/2" Thick

  • Mfr # BULK-PS-PVC-174

  • Zoro # G7281576


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/2"
Plastic Width
1"
Plastic Length
12"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-174
Zoro #
G7281576
UPC #
193005327026
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
1"
Plastic Length
12"
Length
1 ft
Width
1 in
Thickness
0.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 12 in L

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.