Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Type 1 Rectangle Stock 12" L x 4" W x 3/4" Thick

  • Mfr # BULK-PS-PVC-218

  • Zoro # G7281987


product price: $21.69
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/4"
Plastic Width
4"
Plastic Length
12"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-218
Zoro #
G7281987
UPC #
193005327293
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
4"
Plastic Length
12"
Width
4 in
Thickness
0.75 in
Length
1 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 12 in L

Details

Item
Rectangle Stock
Plastic Material
PVC Type 1
Plastic Color
Gray
Color
Gray
Tensile Strength
7,200 psi
Temp. Range
5 Degrees to 140 Degrees F
Standards
UL 94 HB
Resistant To
Chemicals, High Temperatures
Durometer
Rockwell R115
Material
PVC
Friction Coefficient
0.6
Plastic Density
0.051 lb/cu in
Grade
Standard
Plastic Hardness Rating
Hard
Machinability
100 %
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Good
Plastic Hardness
Rockwell R115
Maximum Temperature
140 Degrees F
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.076/-0.019 in
Impact Strength
1.0 ft-lb/in
Temperature Range
-20 Degrees to 140 Degrees F
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Tensile Strength Rating
Good
Wear Factor
Fair
UV Resistant
No
Water Absorption
0.2 %
Shape
Rectangular
Backing Type
No Backing
Rockwell Hardness
115 HRR
Weight
1.9 lb
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Flexural Modulus
3,300 MPa
Dielectric Strength
14 kV/mm
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Shore Hardness
85 Shore D

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.