Zoro Homepage

Gray PVC Type 1 Rectangle Stock 24" L x 1-1/2" W x 1" Thick

  • Mfr # BULK-PS-PVC-227

  • Zoro # G7281944


product price: $19.49
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-227
Zoro #
G7281944
UPC #
193005327361
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
1-1/2"
Plastic Length
24"
Thickness
1.0 in
Width
1.5 in
Length
2 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PVC Type 1
Plastic Color
Gray
Color
Gray
Material
PVC
Tensile Strength
7,200 psi
Standards
UL 94 HB
Temp. Range
5 Degrees to 140 Degrees F
Durometer
Rockwell R115
Resistant To
Chemicals, High Temperatures
Water Absorption Rating
Good
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Grade
Standard
Friction Coefficient
0.6
Plastic Density
0.051 lb/cu in
Temperature Range
-20 Degrees to 140 Degrees F
Impact Strength Rating
Poor
Maximum Temperature
140 Degrees F
Wear Factor
Fair
Plastic Hardness Rating
Hard
Impact Strength
1.0 ft-lb/in
Water Absorption
0.2 %
Corrosion and Chemical Resistance
Excellent
UV Resistant
No
Plastic Thickness Tolerance
+0.049/-0.041 in
Shape
Rectangular
Machinability
100 %
Minimum Temperature
-20 Degrees F
Plastic Hardness
Rockwell R115
Backing Type
No Backing
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
3,300 MPa
Weight
1.9 lb
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
115 HRR
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
14 kV/mm
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
5 x 10^-5 K^-1

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.