Zoro Homepage

Gray PVC Type 1 Rectangle Stock 24" L x 1-1/2" W x 1/2" Thick

  • Mfr # BULK-PS-PVC-179

  • Zoro # G7281673


product price: $11.49
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/2"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-179
Zoro #
G7281673
UPC #
193005327064
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
1-1/2"
Plastic Length
24"
Length
2 ft
Thickness
0.5 in
Width
1.5 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PVC Type 1
Plastic Color
Gray
Color
Gray
Durometer
Rockwell R115
Standards
UL 94 HB
Material
PVC
Resistant To
Chemicals, High Temperatures
Tensile Strength
7,200 psi
Temp. Range
5 Degrees to 140 Degrees F
Water Absorption
0.2 %
Minimum Temperature
-20 Degrees F
Shape
Rectangular
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Wear Factor
Fair
Friction Rating
Not Slippery
Water Absorption Rating
Good
Grade
Standard
Maximum Temperature
140 Degrees F
Temperature Range
-20 Degrees to 140 Degrees F
UV Resistant
No
Plastic Hardness
Rockwell R115
Impact Strength
1.0 ft-lb/in
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.6
Plastic Density
0.051 lb/cu in
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.013/-0.041 in
Impact Strength Rating
Poor
Machinability
100 %
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Rockwell Hardness
115 HRR
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
14 kV/mm
Flexural Modulus
3,300 MPa
Shore Hardness
85 Shore D
Weight
1 lb
Static-Resistant
Not Static-Resistant

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.