Zoro Homepage

Gray PVC Type 1 Rectangle Stock 24" L x 1-1/2" W x 3/4" Thick

  • Mfr # BULK-PS-PVC-203

  • Zoro # G7281829


product price: $17.15
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/4"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-203
Zoro #
G7281829
UPC #
193005327217
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
1-1/2"
Plastic Length
24"
Length
2 ft
Thickness
0.75 in
Width
1.5 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PVC Type 1
Plastic Color
Gray
Color
Gray
Standards
UL 94 HB
Resistant To
Chemicals, High Temperatures
Temp. Range
5 Degrees to 140 Degrees F
Material
PVC
Tensile Strength
7,200 psi
Durometer
Rockwell R115
Tensile Strength Rating
Good
Shape
Rectangular
Plastic Clarity
Opaque
Water Absorption
0.2 %
Plastic Hardness Rating
Hard
Wear Factor
Fair
Water Absorption Rating
Good
Impact Strength Rating
Poor
Impact Strength
1.0 ft-lb/in
Friction Coefficient
0.6
Plastic Hardness
Rockwell R115
Grade
Standard
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Excellent
Plastic Thickness Tolerance
+0.076/-0.019 in
Maximum Temperature
140 Degrees F
Plastic Density
0.051 lb/cu in
UV Resistant
No
Temperature Range
-20 Degrees to 140 Degrees F
Machinability
100 %
Friction Rating
Not Slippery
Backing Type
No Backing
Rockwell Hardness
115 HRR
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Flexural Modulus
3,300 MPa
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Weight
1.5 lb
Dielectric Strength
14 kV/mm
FDA Compliance
Not FDA Compliant

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.