Zoro Homepage

Gray PVC Type 1 Rectangle Stock 24" L x 1" W x 1/2" Thick

  • Mfr # BULK-PS-PVC-175

  • Zoro # G7281567


product price: $8.79
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/2"
Plastic Width
1"
Plastic Length
24"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-175
Zoro #
G7281567
UPC #
193005327033
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
1"
Plastic Length
24"
Thickness
0.5 in
Length
2 ft
Width
1 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 24 in L

Details

Item
Rectangle Stock
Plastic Material
PVC Type 1
Plastic Color
Gray
Color
Gray
Durometer
Rockwell R115
Standards
UL 94 HB
Tensile Strength
7,200 psi
Material
PVC
Resistant To
Chemicals, High Temperatures
Temp. Range
5 Degrees to 140 Degrees F
Plastic Density
0.051 lb/cu in
Corrosion and Chemical Resistance
Excellent
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.013/-0.041 in
Friction Coefficient
0.6
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Minimum Temperature
-20 Degrees F
Machinability
100 %
Maximum Temperature
140 Degrees F
Plastic Hardness
Rockwell R115
Tensile Strength Rating
Good
Shape
Rectangular
UV Resistant
No
Wear Factor
Fair
Impact Strength
1.0 ft-lb/in
Plastic Clarity
Opaque
Grade
Standard
Water Absorption Rating
Good
Water Absorption
0.2 %
Temperature Range
-20 Degrees to 140 Degrees F
Backing Type
No Backing
Weight
0.7 lb
Shore Hardness
85 Shore D
Flexural Modulus
3,300 MPa
Dielectric Strength
14 kV/mm
Rockwell Hardness
115 HRR
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.