Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Type 1 Rectangle Stock 24" L x 2" W x 3/4" Thick

  • Mfr # BULK-PS-PVC-207

  • Zoro # G7281856


product price: $21.69
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/4"
Plastic Width
2"
Plastic Length
24"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-207
Zoro #
G7281856
UPC #
193005327248
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
2"
Plastic Length
24"
Width
2 in
Thickness
0.75 in
Length
2 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PVC Type 1
Plastic Color
Gray
Color
Gray
Tensile Strength
7,200 psi
Resistant To
Chemicals, High Temperatures
Durometer
Rockwell R115
Standards
UL 94 HB
Temp. Range
5 Degrees to 140 Degrees F
Material
PVC
Plastic Density
0.051 lb/cu in
Maximum Temperature
140 Degrees F
Shape
Rectangular
Friction Rating
Not Slippery
UV Resistant
No
Plastic Hardness Rating
Hard
Grade
Standard
Temperature Range
-20 Degrees to 140 Degrees F
Water Absorption
0.2 %
Plastic Clarity
Opaque
Friction Coefficient
0.6
Machinability
100 %
Water Absorption Rating
Good
Wear Factor
Fair
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Excellent
Plastic Hardness
Rockwell R115
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.076/-0.019 in
Impact Strength
1.0 ft-lb/in
Minimum Temperature
-20 Degrees F
Backing Type
No Backing
Flexural Modulus
3,300 MPa
UV-Resistant
Not UV-Resistant
Rockwell Hardness
115 HRR
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Weight
1.9 lb
Shore Hardness
85 Shore D
Wear Rate
Not Rated
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Dielectric Strength
14 kV/mm

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.