Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Type 1 Rectangle Stock 24" L x 3" W x 2" Thick

  • Mfr # BULK-PS-PVC-295

  • Zoro # G7282197


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
2"
Plastic Width
3"
Plastic Length
24"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-295
Zoro #
G7282197
UPC #
193005327514
Country of Origin
China

Dimensions

Plastic Thickness
2"
Plastic Width
3"
Plastic Length
24"
Thickness
2.0 in
Width
3 in
Length
2 ft
Nominal Size
3 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
PVC Type 1
Plastic Color
Gray
Color
Gray
Durometer
Rockwell R115
Material
PVC
Tensile Strength
7,200 psi
Standards
UL 94 HB
Temp. Range
5 Degrees to 140 Degrees F
Resistant To
Chemicals, High Temperatures
Plastic Density
0.051 lb/cu in
Plastic Thickness Tolerance
+0.058/-0.081 in
Plastic Hardness
Rockwell R115
Minimum Temperature
-20 Degrees F
UV Resistant
No
Tensile Strength Rating
Good
Grade
Standard
Water Absorption
0.2 %
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
Wear Factor
Fair
Shape
Rectangular
Water Absorption Rating
Good
Friction Coefficient
0.6
Impact Strength
1.0 ft-lb/in
Temperature Range
-20 Degrees to 140 Degrees F
Maximum Temperature
140 Degrees F
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
Impact Strength Rating
Poor
Machinability
100 %
Backing Type
No Backing
Weight
7.5 lb
Static-Resistant
Not Static-Resistant
Rockwell Hardness
115 HRR
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D
Dielectric Strength
14 kV/mm
Metal Detectable
Not Metal Detectable
Flexural Modulus
3,300 MPa
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 2 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.