Zoro Homepage

Gray PVC Type 1 Rectangle Stock 24" L x 4" W x 1/4" Thick

  • Mfr # BULK-PS-PVC-151

  • Zoro # G7281716


product price: $13.85
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/4"
Plastic Width
4"
Plastic Length
24"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-151
Zoro #
G7281716
UPC #
193005326913
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
4"
Plastic Length
24"
Width
4 in
Thickness
0.25 in
Length
2 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 24 in L

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.