Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Type 1 Rectangle Stock 24" L x 4" W x 3/4" Thick

  • Mfr # BULK-PS-PVC-219

  • Zoro # G7281978


product price: $37.49
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/4"
Plastic Width
4"
Plastic Length
24"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-219
Zoro #
G7281978
UPC #
193005327309
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
4"
Plastic Length
24"
Thickness
0.75 in
Width
4 in
Length
2 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 24 in L

Details

Item
Rectangle Stock
Plastic Material
PVC Type 1
Plastic Color
Gray
Color
Gray
Resistant To
Chemicals, High Temperatures
Temp. Range
5 Degrees to 140 Degrees F
Material
PVC
Durometer
Rockwell R115
Standards
UL 94 HB
Tensile Strength
7,200 psi
Machinability
100 %
Friction Rating
Not Slippery
Minimum Temperature
-20 Degrees F
Maximum Temperature
140 Degrees F
Shape
Rectangular
Temperature Range
-20 Degrees to 140 Degrees F
Plastic Thickness Tolerance
+0.076/-0.019 in
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.6
Tensile Strength Rating
Good
Plastic Hardness
Rockwell R115
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Water Absorption
0.2 %
Impact Strength Rating
Poor
Water Absorption Rating
Good
Plastic Density
0.051 lb/cu in
Wear Factor
Fair
Impact Strength
1.0 ft-lb/in
UV Resistant
No
Grade
Standard
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
115 HRR
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Shore Hardness
85 Shore D
Flexural Modulus
3,300 MPa
Metal Detectable
Not Metal Detectable
Weight
3.8 lb
Dielectric Strength
14 kV/mm

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.