Zoro Homepage

Gray PVC Type 1 Rectangle Stock 48" L x 1-1/2" W x 1" Thick

  • Mfr # BULK-PS-PVC-229

  • Zoro # G7281969


product price: $35.69
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1"
Plastic Width
1-1/2"
Plastic Length
48"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-229
Zoro #
G7281969
UPC #
193005327378
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
1-1/2"
Plastic Length
48"
Width
1.5 in
Thickness
1.0 in
Length
4 ft
Nominal Size
1 1/2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PVC Type 1
Plastic Color
Gray
Color
Gray
Standards
UL 94 HB
Resistant To
Chemicals, High Temperatures
Material
PVC
Temp. Range
5 Degrees to 140 Degrees F
Tensile Strength
7,200 psi
Durometer
Rockwell R115
UV Resistant
No
Impact Strength
1.0 ft-lb/in
Minimum Temperature
-20 Degrees F
Grade
Standard
Temperature Range
-20 Degrees to 140 Degrees F
Tensile Strength Rating
Good
Water Absorption Rating
Good
Water Absorption
0.2 %
Maximum Temperature
140 Degrees F
Plastic Thickness Tolerance
+0.049/-0.041 in
Plastic Density
0.051 lb/cu in
Plastic Clarity
Opaque
Shape
Rectangular
Friction Rating
Not Slippery
Machinability
100 %
Plastic Hardness Rating
Hard
Wear Factor
Fair
Impact Strength Rating
Poor
Friction Coefficient
0.6
Corrosion and Chemical Resistance
Excellent
Plastic Hardness
Rockwell R115
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Dielectric Strength
14 kV/mm
Metal Detectable
Not Metal Detectable
Weight
3.8 lb
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Shore Hardness
85 Shore D
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
115 HRR
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
3,300 MPa

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.