Zoro Homepage

Gray PVC Type 1 Rectangle Stock 48" L x 1-1/2" W x 1/4" Thick

  • Mfr # BULK-PS-PVC-137

  • Zoro # G7281594


product price: $12.35
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/4"
Plastic Width
1-1/2"
Plastic Length
48"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-137
Zoro #
G7281594
UPC #
193005326852
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
1-1/2"
Plastic Length
48"
Width
1.5 in
Length
4 ft
Thickness
0.25 in
Nominal Size
1 1/2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PVC Type 1
Plastic Color
Gray
Color
Gray
Durometer
Rockwell R115
Temp. Range
5 Degrees to 140 Degrees F
Standards
UL 94 HB
Material
PVC
Resistant To
Chemicals, High Temperatures
Tensile Strength
7,200 psi
Machinability
100 %
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Good
Wear Factor
Fair
Plastic Density
0.051 lb/cu in
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
140 Degrees F
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.006/-0.02 in
Temperature Range
-20 Degrees to 140 Degrees F
Plastic Clarity
Opaque
Grade
Standard
Water Absorption
0.2 %
Plastic Hardness
Rockwell R115
Friction Rating
Not Slippery
Shape
Rectangular
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
UV Resistant
No
Friction Coefficient
0.6
Impact Strength
1.0 ft-lb/in
Backing Type
No Backing
Weight
1 lb
Dielectric Strength
14 kV/mm
UV-Resistant
Not UV-Resistant
Shore Hardness
85 Shore D
Metal Detectable
Not Metal Detectable
Rockwell Hardness
115 HRR
FDA Compliance
Not FDA Compliant
Flexural Modulus
3,300 MPa
Wear Rate
Not Rated
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.