Zoro Homepage

Gray PVC Type 1 Rectangle Stock 48" L x 1" W x 1/4" Thick

  • Mfr # BULK-PS-PVC-133

  • Zoro # G7281558


product price: $9.45
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/4"
Plastic Width
1"
Plastic Length
48"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-133
Zoro #
G7281558
UPC #
193005326845
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
1"
Plastic Length
48"
Width
1 in
Thickness
0.25 in
Length
4 ft
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
PVC Type 1
Plastic Color
Gray
Color
Gray
Resistant To
Chemicals, High Temperatures
Tensile Strength
7,200 psi
Temp. Range
5 Degrees to 140 Degrees F
Material
PVC
Durometer
Rockwell R115
Standards
UL 94 HB
Wear Factor
Fair
Temperature Range
-20 Degrees to 140 Degrees F
Plastic Clarity
Opaque
Maximum Temperature
140 Degrees F
Plastic Thickness Tolerance
+0.006/-0.02 in
Grade
Standard
Minimum Temperature
-20 Degrees F
Tensile Strength Rating
Good
UV Resistant
No
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Machinability
100 %
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.6
Plastic Density
0.051 lb/cu in
Water Absorption Rating
Good
Impact Strength
1.0 ft-lb/in
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R115
Shape
Rectangular
Water Absorption
0.2 %
Backing Type
No Backing
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
Dielectric Strength
14 kV/mm
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Flexural Modulus
3,300 MPa
FDA Compliance
Not FDA Compliant
Rockwell Hardness
115 HRR
Scratch-Resistant
Not Scratch-Resistant
Weight
0.7 lb
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.