Zoro Homepage

Gray PVC Type 1 Rectangle Stock 48" L x 2" W x 1/8" Thick

  • Mfr # BULK-PS-PVC-126

  • Zoro # G7281393


product price: $8.95
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/8"
Plastic Width
2"
Plastic Length
48"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-126
Zoro #
G7281393
UPC #
193005326814
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
2"
Plastic Length
48"
Length
4 ft
Width
2 in
Thickness
0.125 in
Nominal Size
2 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.