Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Type 1 Rectangle Stock 48" L x 3" W x 1/4" Thick

  • Mfr # BULK-PS-PVC-149

  • Zoro # G7281689


product price: $19.75
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/4"
Plastic Width
3"
Plastic Length
48"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-149
Zoro #
G7281689
UPC #
193005326890
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
3"
Plastic Length
48"
Width
3 in
Length
4 ft
Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
PVC Type 1
Plastic Color
Gray
Color
Gray
Temp. Range
5 Degrees to 140 Degrees F
Standards
UL 94 HB
Tensile Strength
7,200 psi
Durometer
Rockwell R115
Material
PVC
Resistant To
Chemicals, High Temperatures
Maximum Temperature
140 Degrees F
Plastic Hardness Rating
Hard
Minimum Temperature
-20 Degrees F
Plastic Density
0.051 lb/cu in
Machinability
100 %
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Excellent
UV Resistant
No
Water Absorption Rating
Good
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.006/-0.02 in
Temperature Range
-20 Degrees to 140 Degrees F
Impact Strength
1.0 ft-lb/in
Water Absorption
0.2 %
Plastic Hardness
Rockwell R115
Grade
Standard
Tensile Strength Rating
Good
Friction Coefficient
0.6
Wear Factor
Fair
Shape
Rectangular
Friction Rating
Not Slippery
Backing Type
No Backing
Rockwell Hardness
115 HRR
Weight
1.9 lb
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
3,300 MPa
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
14 kV/mm
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.