Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Type 1 Rectangle Stock 48" L x 4" W x 1" Thick

  • Mfr # BULK-PS-PVC-245

  • Zoro # G7282084


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1"
Plastic Width
4"
Plastic Length
48"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-245
Zoro #
G7282084
UPC #
193005327460
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
4"
Plastic Length
48"
Thickness
1.0 in
Width
4 in
Length
4 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 48 in L

Details

Item
Rectangle Stock
Plastic Material
PVC Type 1
Plastic Color
Gray
Color
Gray
Temp. Range
5 Degrees to 140 Degrees F
Tensile Strength
7,200 psi
Resistant To
Chemicals, High Temperatures
Durometer
Rockwell R115
Material
PVC
Standards
UL 94 HB
Plastic Thickness Tolerance
+0.049/-0.041 in
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Excellent
UV Resistant
No
Plastic Clarity
Opaque
Water Absorption
0.2 %
Maximum Temperature
140 Degrees F
Plastic Density
0.051 lb/cu in
Impact Strength
1.0 ft-lb/in
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Wear Factor
Fair
Tensile Strength Rating
Good
Temperature Range
-20 Degrees to 140 Degrees F
Friction Coefficient
0.6
Grade
Standard
Friction Rating
Not Slippery
Shape
Rectangular
Water Absorption Rating
Good
Machinability
100 %
Plastic Hardness
Rockwell R115
Backing Type
No Backing
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Dielectric Strength
14 kV/mm
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Flexural Modulus
3,300 MPa
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Weight
10 lb
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Rockwell Hardness
115 HRR

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.