Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Type 1 Rectangle Stock 48" L x 4" W x 3/4" Thick

  • Mfr # BULK-PS-PVC-221

  • Zoro # G7282014


product price: $72.39
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/4"
Plastic Width
4"
Plastic Length
48"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-221
Zoro #
G7282014
UPC #
193005327316
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
4"
Plastic Length
48"
Width
4 in
Thickness
0.75 in
Length
4 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 48 in L

Details

Item
Rectangle Stock
Plastic Material
PVC Type 1
Plastic Color
Gray
Color
Gray
Material
PVC
Standards
UL 94 HB
Temp. Range
5 Degrees to 140 Degrees F
Tensile Strength
7,200 psi
Durometer
Rockwell R115
Resistant To
Chemicals, High Temperatures
Plastic Hardness Rating
Hard
Wear Factor
Fair
Friction Coefficient
0.6
Plastic Hardness
Rockwell R115
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Water Absorption Rating
Good
Impact Strength
1.0 ft-lb/in
Plastic Thickness Tolerance
+0.076/-0.019 in
Grade
Standard
Corrosion and Chemical Resistance
Excellent
Temperature Range
-20 Degrees to 140 Degrees F
Plastic Density
0.051 lb/cu in
Maximum Temperature
140 Degrees F
Tensile Strength Rating
Good
Minimum Temperature
-20 Degrees F
Water Absorption
0.2 %
Shape
Rectangular
Machinability
100 %
UV Resistant
No
Impact Strength Rating
Poor
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Rockwell Hardness
115 HRR
Weight
7.5 lb
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Flexural Modulus
3,300 MPa
Wear Rate
Not Rated
Dielectric Strength
14 kV/mm
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
85 Shore D

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.