Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.188" Thick

  • Mfr # 1YYK8

  • Zoro # G3089581


product price: $21.99
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
0.188"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YYK8
Zoro #
G3089581
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.188"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
24"
Length
24"
Thickness
0.188"
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PVC Type 1
Plastic Color
Gray
Max. Temp. (F)
140 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Gray
Tensile Strength
8,350 psi
Thickness Tolerance
+/-10%
Plastic Properties
Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Material Type
Chemical Resistant
Plastic Grouping
Sheet Stock
Standards
ASTM D1784, Flammability D 635, UL 94
Impact Strength
2.2 ft-lb/in
Material Color Family
Gray
Operating Temp. Range
32 Degrees to 140 Degrees F
Material
PVC Type 1
Impact Strength Rating
Poor
UV Resistant
No
Temperature Range
32 Degrees to 140 Degrees F
Wear Factor
Fair
Plastic Thickness Tolerance
+/-10%
Plastic Hardness Rating
Hard
Minimum Temperature
-4 Degrees F
Plastic Hardness
84D
Water Absorption
0.06 %
Plastic Clarity
Opaque
Shape
Square
Grade
Standard
Machinability
100 %
Friction Rating
Not Slippery
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Excellent
Tensile Strength Rating
Good
Maximum Temperature
140 Degrees F
Friction Coefficient
0.01
Plastic Density
1.42 g/cc
Maximum Adhesive Temperature
140 Degrees F
Minimum Adhesive Temperature
-15 Degrees F
Dielectric Strength
544 V/mil
FDA Compliance
NSF51/NSF61/US P Class VI
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Elongation
5 %
Shore Hardness
74 Shore D
Product Type
Plastic Sheet
Flexural Modulus
481,000 psi
Coefficient of Thermal Expansion
5.8 x 10.5in/in/ Degrees C
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
5.00 x 10^-4 cu mm/N-m
Light Transmission
80 %
Static-Resistant
Not Static-Resistant
Rockwell Hardness
115 HRM
Fabrication
Extruded

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.1875 in, Gray, Plastic Clarity Opaque, Tensile Strength 8,350 psi, Impact Strength 2.2 ft-lb/in, Friction Coefficient 0.01, Water Absorption 0.06 Percent, Temperature Range 32 Degrees to 140 Degrees F, Plastic Density 1.42 g/cc, Plastic Hardness 84D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.