Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.375" Thick

  • Mfr # 1YYL1

  • Zoro # G2627992


product price: $44.15
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
0.375"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YYL1
Zoro #
G2627992
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.375"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
24"
Length
24"
Thickness
0.375"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PVC Type 1
Plastic Color
Gray
Max. Temp. (F)
140 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Gray
Impact Strength
2.2 ft-lb/in
Plastic Properties
Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Material Type
Chemical Resistant
Plastic Grouping
Sheet Stock
Operating Temp. Range
32 Degrees to 140 Degrees F
Thickness Tolerance
+/-10%
Tensile Strength
8,350 psi
Standards
ASTM D1784, Flammability D 635, UL 94
Material Color Family
Gray
Material
PVC Type 1
Plastic Thickness Tolerance
+/-10%
Water Absorption Rating
Excellent
Grade
Standard
Friction Rating
Not Slippery
Wear Factor
Fair
Temperature Range
32 Degrees to 140 Degrees F
Plastic Hardness Rating
Hard
Maximum Temperature
140 Degrees F
UV Resistant
No
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Excellent
Shape
Square
Impact Strength Rating
Poor
Machinability
100 %
Plastic Hardness
84D
Plastic Clarity
Opaque
Minimum Temperature
-4 Degrees F
Water Absorption
0.06 %
Plastic Density
1.42 g/cc
Friction Coefficient
0.01
Maximum Adhesive Temperature
140 Degrees F
Minimum Adhesive Temperature
-15 Degrees F
Metal Detectable
Not Metal Detectable
Flexural Modulus
481,000 psi
Elongation
5 %
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Rockwell Hardness
115 HRM
Light Transmission
80 %
FDA Compliance
NSF51/NSF61/US P Class VI
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
544 V/mil
Wear Rate
5.00 x 10^-4 cu mm/N-m
Shore Hardness
74 Shore D
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
5.8 x 10.5in/in/ Degrees C
Fabrication
Extruded

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.375 in, Gray, Plastic Clarity Opaque, Tensile Strength 8,350 psi, Impact Strength 2.2 ft-lb/in, Friction Coefficient 0.01, Water Absorption 0.06 Percent, Temperature Range 32 Degrees to 140 Degrees F, Plastic Density 1.42 g/cc, Plastic Hardness 84D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.