Zoro Homepage

Gray PVC Type 1 Sheet Stock 24" L x 24" W x 2" Thick

  • Mfr # BULK-PS-PVC-67

  • Zoro # G2423804


product price: $262.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
2"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-67
Zoro #
G2423804
UPC #
193005326692
Country of Origin
China

Dimensions

Plastic Thickness
2"
Plastic Width
24"
Plastic Length
24"
Thickness
2.000"
Width
24"
Length
24"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
PVC Type 1
Plastic Color
Gray
Max. Temp. (F)
140 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Gray
Material
PVC
Metal Detectable
Not Metal Detectable
Operating Temp. Range
-20 Degrees to 140 Degrees F
Plastic Properties
Chemical Resistant
Tensile Strength
7,200 psi
Impact Strength
1 ft-lb/in
Standards
UL 94 HB
Plastic Clarity
Opaque
Grade
Standard
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Excellent
Temperature Range
-20 Degrees to 140 Degrees F
Plastic Density
0.051 lb/cu in
Plastic Thickness Tolerance
+0.058/-0.081 in
Machinability
100 %
Water Absorption
0.2 %
Water Absorption Rating
Good
Friction Rating
Not Slippery
Backing Type
No Backing
Impact Strength Rating
Poor
Shape
Square
Wear Factor
Fair
Plastic Hardness
Rockwell R115
Tensile Strength Rating
Good
UV Resistant
No
Maximum Temperature
140 Degrees F
Minimum Temperature
-20 Degrees F
Friction Coefficient
0.6
Dielectric Strength
14 kV/mm
Weight
60 lb
Shore Hardness
85 Shore D
Rockwell Hardness
115 HRR
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Wear Rate
Not Rated
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Flexural Modulus
3,300 MPa
Product Form
Sheet
Elongation
25 %
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 2 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.