Zoro Homepage

Gray PVC Type 1 Sheet Stock 36" L x 24" W x 1/16" Thick

  • Mfr # BULK-PS-PVC-46

  • Zoro # G7850331


product price: $22.35
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/16"
Plastic Width
24"
Plastic Length
36"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-46
Zoro #
G7850331
UPC #
193005886707
Country of Origin
China

Dimensions

Plastic Thickness
1/16"
Plastic Width
24"
Plastic Length
36"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/16"
Width
24"
Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 36 in L

Details

Item
PVC Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Max. Temp. (F)
140 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Gray
Standards
UL 94 HB
Operating Temp. Range
-20 Degrees to 140 Degrees F
Material
PVC
Impact Strength
1.0 ft. - lbs./in.
Thickness Tolerance
(-0.004" - +0.001")
Tensile Strength
7,200 psi
Friction Rating
Not Slippery
Grade
Standard
Backing Type
Plain
Friction Coefficient
0.6
Plastic Hardness
Rockwell R115
Water Absorption Rating
Good
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Plastic Density
0.051 lbs / cu. in.
Impact Strength Rating
Poor
Water Absorption
0.002
Plastic Thickness Tolerance
+0.003/-0.006 in
Shape
Sheet
Machinability
100 %
Maximum Temperature
140 Degrees F
Corrosion and Chemical Resistance
Excellent
UV Resistant
No
Plastic Hardness Rating
Hard
Temperature Range
-20 Degrees to 140 Degrees F
Wear Factor
Fair
Minimum Temperature
-20 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
85 Shore D
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Dielectric Strength
14 kV/mm
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Weight
2.81 lb
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Flexural Modulus
3,300 MPa
Rockwell Hardness
115 HRR
Elongation
25 %

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 3 ft, Plastic Width 24 in, Plastic Thickness 0.0625 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.