Zoro Homepage

Gray PVC Type 1 Sheet Stock 48" L x 12" W x 0.125" Thick

  • Mfr # 1YYJ5

  • Zoro # G3178621


product price: $20.49
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
0.125"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YYJ5
Zoro #
G3178621
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125"
Plastic Width
12"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Length
48"
Thickness
0.125"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
PVC Type 1
Plastic Color
Gray
Max. Temp. (F)
140 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Gray
Operating Temp. Range
32 Degrees to 140 Degrees F
Tensile Strength
8,350 psi
Material Color Family
Gray
Thickness Tolerance
+/-10%
Plastic Properties
Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Standards
ASTM D1784, Flammability D 635, UL 94
Plastic Grouping
Sheet Stock
Material Type
Chemical Resistant
Impact Strength
2.2 ft-lb/in
Material
PVC Type 1
Water Absorption
0.06 %
Maximum Temperature
140 Degrees F
Wear Factor
Fair
Water Absorption Rating
Excellent
UV Resistant
No
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Grade
Standard
Impact Strength Rating
Poor
Temperature Range
32 Degrees to 140 Degrees F
Minimum Temperature
-4 Degrees F
Machinability
100 %
Corrosion and Chemical Resistance
Excellent
Plastic Thickness Tolerance
+/-10%
Shape
Rectangle
Plastic Hardness
84D
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Maximum Adhesive Temperature
140 Degrees F
Minimum Adhesive Temperature
-15 Degrees F
Plastic Density
1.42 g/cc
Friction Coefficient
0.01
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
5.8 x 10.5in/in/ Degrees C
Dielectric Strength
544 V/mil
FDA Compliance
NSF51/NSF61/US P Class VI
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Wear Rate
5.00 x 10^-4 cu mm/N-m
Light Transmission
80 %
Elongation
5 %
Fabrication
Extruded
Flexural Modulus
481,000 psi
Rockwell Hardness
115 HRM
Static-Resistant
Not Static-Resistant
Shore Hardness
74 Shore D

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 8,350 psi, Impact Strength 2.2 ft-lb/in, Friction Coefficient 0.01, Water Absorption 0.06 Percent, Temperature Range 32 Degrees to 140 Degrees F, Plastic Density 1.42 g/cc, Plastic Hardness 84D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.