Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Type 1 Sheet Stock 48" L x 32" W x 1/8" Thick

  • Mfr # BULK-PS-PVC-380

  • Zoro # G7846174


product price: $55.65
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/8"
Plastic Length
48"
Plastic Color
Gray
Max. Temp. (F)
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-380
Zoro #
G7846174
UPC #
193005886837
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
32"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Thickness
1/8"
Length Tolerance
(-1" - +1")
Width
32"
Length
48"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
32 in W x 48 in L

Details

Item
PVC Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Max. Temp. (F)
140 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Gray
Thickness Tolerance
(-0.007" - +0")
Material
PVC
Operating Temp. Range
-20 Degrees to 140 Degrees F
Impact Strength
1.0 ft. - lbs./in.
Standards
UL 94 HB
Tensile Strength
7,200 psi
Plastic Hardness
Rockwell R115
Shape
Sheet
Water Absorption Rating
Good
Grade
Standard
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.003/-0.01 in
Tensile Strength Rating
Good
Backing Type
Plain
Friction Rating
Not Slippery
Plastic Clarity
Opaque
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.6
Water Absorption
0.002
Wear Factor
Fair
Maximum Temperature
140 Degrees F
Machinability
100 %
Minimum Temperature
-20 Degrees F
UV Resistant
No
Temperature Range
-20 Degrees to 140 Degrees F
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Hard
Elongation
25 %
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Product Form
Sheet
Product Type
Plastic Sheet
Rockwell Hardness
115 HRR
Flexural Modulus
3,300 MPa
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Weight
9.98 lb
Shore Hardness
85 Shore D
Dielectric Strength
14 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 4 ft, Plastic Width 32 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.