Zoro Homepage

Gray PVC Type 1 Sheet Stock 96" L x 48" W x 0.375" Thick

  • Mfr # 1YYR7

  • Zoro # G2241261


product price: $321.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
0.375"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YYR7
Zoro #
G2241261
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.375"
Plastic Width
48"
Plastic Length
96"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
96"
Width
48"
Thickness
0.375"
Nominal Size
48 in W x 96 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
PVC Type 1
Plastic Color
Gray
Max. Temp. (F)
140 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Gray
Standards
ASTM D1784, Flammability D 635, UL 94
Tensile Strength
8,350 psi
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Material Color Family
Gray
Material Type
Chemical Resistant
Plastic Properties
Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Operating Temp. Range
32 Degrees to 140 Degrees F
Impact Strength
2.2 ft-lb/in
Material
PVC Type 1
Shape
Rectangle
Minimum Temperature
-4 Degrees F
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Temperature Range
32 Degrees to 140 Degrees F
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Grade
Standard
Friction Rating
Not Slippery
Maximum Temperature
140 Degrees F
Water Absorption Rating
Excellent
Plastic Hardness
84D
Plastic Thickness Tolerance
+/-10%
UV Resistant
No
Water Absorption
0.06 %
Wear Factor
Fair
Machinability
100 %
Corrosion and Chemical Resistance
Excellent
Minimum Adhesive Temperature
-15 Degrees F
Maximum Adhesive Temperature
140 Degrees F
Plastic Density
1.42 g/cc
Friction Coefficient
0.01
Light Transmission
80 %
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Wear Rate
5.00 x 10^-4 cu mm/N-m
Shore Hardness
74 Shore D
Metal Detectable
Not Metal Detectable
Elongation
5 %
Coefficient of Thermal Expansion
5.8 x 10.5in/in/ Degrees C
UV-Resistant
Not UV-Resistant
Flexural Modulus
481,000 psi
Rockwell Hardness
115 HRM
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Extruded
FDA Compliance
NSF51/NSF61/US P Class VI
Dielectric Strength
544 V/mil
Product Type
Plastic Sheet

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.375 in, Gray, Plastic Clarity Opaque, Tensile Strength 8,350 psi, Impact Strength 2.2 ft-lb/in, Friction Coefficient 0.01, Water Absorption 0.06 Percent, Temperature Range 32 Degrees to 140 Degrees F, Plastic Density 1.42 g/cc, Plastic Hardness 84D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.