Zoro Homepage

Gray PVC Type 2 PVC Sheet 12" L x 12" W x 1/16" Thick

  • Mfr # PS-PVC2-8

  • Zoro # G4381766


product price: $9.45
/ea
Sold in multiples of 2 for $18.90

Key Features

Plastic Material
PVC Type 2
Plastic Thickness
1/16"
Plastic Color
Light Gray
Max. Temp. (F)
140
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-8
Zoro #
G4381766
UPC #
193005018542
Country of Origin
China

Dimensions

Plastic Thickness
1/16"
Plastic Width
12"
Plastic Length
12"
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
PVC Sheet
Plastic Material
PVC Type 2
Plastic Color
Light Gray
Max. Temp. (F)
140
Min. Temp. (F)
-20
Color
Gray
Impact Strength
1 ft-lb/in
Standards
UL 94 V-0
Tensile Strength
7,250 psi
Operating Temp. Range
-20 Degrees to 140 Degrees F
Material Type
Standard
Tensile Strength Rating
Good
Machinability
100 %
Backing Type
No Backing
Minimum Temperature
-20 Degrees F
Plastic Hardness
Rockwell R110
Water Absorption Rating
Good
UV Resistant
No
Plastic Density
0.051 lb/cu in
Friction Rating
Not Slippery
Water Absorption
0.2 %
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Material
PVC Type 2
Temperature Range
-20 Degrees to 140 Degrees F
Maximum Temperature
140 Degrees F
Shape
Square
Plastic Thickness Tolerance
+0.003/-0.006 in
Impact Strength Rating
Poor
Friction Coefficient
0.6
Grade
Standard
Wear Factor
Fair
Corrosion and Chemical Resistance
Excellent
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Dielectric Strength
20 kV/mm
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Shore Hardness
85 Shore D
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
3,100 MPa
Rockwell Hardness
110 HRR
Weight
0.44 lb
Elongation
20 %
Product Form
Sheet

Description

PVC Sheet, PVC Type 2, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.0625 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.