Zoro Homepage

Gray PVC Type 2 PVC Sheet 12" L x 12" W x 1/2" Thick

  • Mfr # PS-PVC2-20

  • Zoro # G4426469


product price: $27.19
/ea

Key Features

Plastic Material
PVC Type 2
Plastic Thickness
1/2"
Plastic Color
Light Gray
Max. Temp. (F)
140
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-20
Zoro #
G4426469
UPC #
193005018573
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
PVC Sheet
Plastic Material
PVC Type 2
Plastic Color
Light Gray
Max. Temp. (F)
140
Min. Temp. (F)
-20
Color
Gray
Operating Temp. Range
-20 Degrees to 140 Degrees F
Material Type
Standard
Impact Strength
1 ft-lb/in
Tensile Strength
7,250 psi
Standards
UL 94 V-0
Machinability
100 %
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Shape
Square
Grade
Standard
Water Absorption
0.2 %
Tensile Strength Rating
Good
Wear Factor
Fair
Backing Type
No Backing
Material
PVC Type 2
Plastic Thickness Tolerance
+0.013/-0.041 in
Plastic Density
0.051 lb/cu in
Friction Rating
Not Slippery
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 140 Degrees F
UV Resistant
No
Maximum Temperature
140 Degrees F
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Good
Friction Coefficient
0.6
Plastic Hardness
Rockwell R110
Corrosion and Chemical Resistance
Excellent
Metal Detectable
Not Metal Detectable
Rockwell Hardness
110 HRR
Elongation
20 %
Weight
3.67 lb
UV-Resistant
Not UV-Resistant
Dielectric Strength
20 kV/mm
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Flexural Modulus
3,100 MPa
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D

Description

PVC Sheet, PVC Type 2, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.