Zoro Homepage

Gray PVC Type 2 PVC Sheet 12" L x 12" W x 1/4" Thick

  • Mfr # PS-PVC2-16

  • Zoro # G4424910


product price: $16.99
/ea

Key Features

Plastic Material
PVC Type 2
Plastic Thickness
1/4"
Plastic Color
Light Gray
Max. Temp. (F)
140
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-16
Zoro #
G4424910
UPC #
193005018566
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
PVC Sheet
Plastic Material
PVC Type 2
Plastic Color
Light Gray
Max. Temp. (F)
140
Min. Temp. (F)
-20
Color
Gray
Impact Strength
1 ft-lb/in
Standards
UL 94 V-0
Tensile Strength
7,250 psi
Material Type
Standard
Operating Temp. Range
-20 Degrees to 140 Degrees F
Plastic Hardness
Rockwell R110
Maximum Temperature
140 Degrees F
Friction Coefficient
0.6
Shape
Square
Corrosion and Chemical Resistance
Excellent
Impact Strength Rating
Poor
Grade
Standard
Plastic Clarity
Opaque
Water Absorption Rating
Good
Tensile Strength Rating
Good
Backing Type
No Backing
Friction Rating
Not Slippery
Water Absorption
0.2 %
UV Resistant
No
Temperature Range
-20 Degrees to 140 Degrees F
Material
PVC Type 2
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Hard
Machinability
100 %
Plastic Thickness Tolerance
+0.006/-0.02 in
Wear Factor
Fair
Minimum Temperature
-20 Degrees F
Metal Detectable
Not Metal Detectable
Dielectric Strength
20 kV/mm
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Elongation
20 %
Product Form
Sheet
Flexural Modulus
3,100 MPa
Rockwell Hardness
110 HRR
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
1.84 lb

Description

PVC Sheet, PVC Type 2, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.