Zoro Homepage

Gray PVC Type 2 PVC Sheet 12" L x 12" W x 1/8" Thick

  • Mfr # PS-PVC2-12

  • Zoro # G4423827


product price: $11.29
/ea

Key Features

Plastic Material
PVC Type 2
Plastic Thickness
1/8"
Plastic Color
Light Gray
Max. Temp. (F)
140
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-12
Zoro #
G4423827
UPC #
193005018559
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Details

Item
PVC Sheet
Plastic Material
PVC Type 2
Plastic Color
Light Gray
Max. Temp. (F)
140
Min. Temp. (F)
-20
Color
Gray
Operating Temp. Range
-20 Degrees to 140 Degrees F
Standards
UL 94 V-0
Tensile Strength
7,250 psi
Material Type
Standard
Impact Strength
1 ft-lb/in
Minimum Temperature
-20 Degrees F
Maximum Temperature
140 Degrees F
Friction Rating
Not Slippery
Shape
Square
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.003/-0.01 in
Grade
Standard
Corrosion and Chemical Resistance
Excellent
UV Resistant
No
Water Absorption
0.2 %
Water Absorption Rating
Good
Plastic Density
0.051 lb/cu in
Wear Factor
Fair
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Backing Type
No Backing
Temperature Range
-20 Degrees to 140 Degrees F
Material
PVC Type 2
Friction Coefficient
0.6
Machinability
100 %
Plastic Hardness
Rockwell R110
Elongation
20 %
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Weight
0.95 lb
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Rockwell Hardness
110 HRR
Product Type
Plastic Sheet
Dielectric Strength
20 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Flexural Modulus
3,100 MPa
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant

Description

PVC Sheet, PVC Type 2, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.