Zoro Homepage

Gray PVC Type 2 PVC Sheet 24" L x 12" W x 1/16" Thick

  • Mfr # PS-PVC2-9

  • Zoro # G4427494


product price: $11.55
/ea

Key Features

Plastic Material
PVC Type 2
Plastic Thickness
1/16"
Plastic Color
Light Gray
Max. Temp. (F)
140
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-9
Zoro #
G4427494
UPC #
193005018603
Country of Origin
China

Dimensions

Plastic Thickness
1/16"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
PVC Sheet
Plastic Material
PVC Type 2
Plastic Color
Light Gray
Max. Temp. (F)
140
Min. Temp. (F)
-20
Color
Gray
Operating Temp. Range
-20 Degrees to 140 Degrees F
Tensile Strength
7,250 psi
Impact Strength
1 ft-lb/in
Standards
UL 94 V-0
Material Type
Standard
Grade
Standard
Plastic Hardness Rating
Hard
Backing Type
No Backing
Material
PVC Type 2
Water Absorption
0.2 %
Tensile Strength Rating
Good
Plastic Hardness
Rockwell R110
Plastic Thickness Tolerance
+0.003/-0.006 in
Impact Strength Rating
Poor
Temperature Range
-20 Degrees to 140 Degrees F
UV Resistant
No
Friction Rating
Not Slippery
Machinability
100 %
Friction Coefficient
0.6
Wear Factor
Fair
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
140 Degrees F
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Good
Shape
Rectangle
Plastic Density
0.051 lb/cu in
Plastic Clarity
Opaque
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
20 kV/mm
Elongation
20 %
Product Type
Plastic Sheet
Wear Rate
Not Rated
Flexural Modulus
3,100 MPa
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Weight
0.88 lb
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Shore Hardness
85 Shore D
Rockwell Hardness
110 HRR

Description

PVC Sheet, PVC Type 2, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.0625 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.