Zoro Homepage

Gray PVC Type 2 PVC Sheet 24" L x 12" W x 1/4" Thick

  • Mfr # PS-PVC2-17

  • Zoro # G4427248


product price: $25.95
/ea

Key Features

Plastic Material
PVC Type 2
Plastic Thickness
1/4"
Plastic Color
Light Gray
Max. Temp. (F)
140
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-17
Zoro #
G4427248
UPC #
193005018788
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
PVC Sheet
Plastic Material
PVC Type 2
Plastic Color
Light Gray
Max. Temp. (F)
140
Min. Temp. (F)
-20
Color
Gray
Impact Strength
1 ft-lb/in
Tensile Strength
7,250 psi
Material Type
Standard
Operating Temp. Range
-20 Degrees to 140 Degrees F
Standards
UL 94 V-0
Backing Type
No Backing
Water Absorption
0.2 %
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Machinability
100 %
Wear Factor
Fair
Water Absorption Rating
Good
Plastic Thickness Tolerance
+0.006/-0.02 in
Material
PVC Type 2
Temperature Range
-20 Degrees to 140 Degrees F
Plastic Hardness Rating
Hard
UV Resistant
No
Grade
Standard
Shape
Rectangle
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
140 Degrees F
Minimum Temperature
-20 Degrees F
Friction Coefficient
0.6
Plastic Density
0.051 lb/cu in
Plastic Hardness
Rockwell R110
Tensile Strength Rating
Good
Friction Rating
Not Slippery
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
20 kV/mm
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Shore Hardness
85 Shore D
Flexural Modulus
3,100 MPa
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Elongation
20 %
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Weight
3.67 lb
Rockwell Hardness
110 HRR

Description

PVC Sheet, PVC Type 2, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.