Zoro Homepage

Gray PVC Type 2 PVC Sheet 24" L x 12" W x 3/4" Thick

  • Mfr # PS-PVC2-25

  • Zoro # G4427878


product price: $73.45
/ea

Key Features

Plastic Material
PVC Type 2
Plastic Thickness
3/4"
Plastic Color
Light Gray
Max. Temp. (F)
140
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-25
Zoro #
G4427878
UPC #
193005018818
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
PVC Sheet
Plastic Material
PVC Type 2
Plastic Color
Light Gray
Max. Temp. (F)
140
Min. Temp. (F)
-20
Color
Gray
Impact Strength
1 ft-lb/in
Material Type
Standard
Tensile Strength
7,250 psi
Operating Temp. Range
-20 Degrees to 140 Degrees F
Standards
UL 94 V-0
UV Resistant
No
Maximum Temperature
140 Degrees F
Friction Coefficient
0.6
Plastic Density
0.051 lb/cu in
Water Absorption
0.2 %
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.076/-0.019 in
Wear Factor
Fair
Machinability
100 %
Grade
Standard
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Backing Type
No Backing
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 140 Degrees F
Shape
Rectangle
Material
PVC Type 2
Water Absorption Rating
Good
Minimum Temperature
-20 Degrees F
Plastic Hardness
Rockwell R110
Corrosion and Chemical Resistance
Excellent
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
Weight
11.02 lb
Flexural Modulus
3,100 MPa
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Dielectric Strength
20 kV/mm
Elongation
20 %
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
110 HRR

Description

PVC Sheet, PVC Type 2, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.