Zoro Homepage

Gray PVC Type 2 PVC Sheet 24" L x 24" W x 1/4" Thick

  • Mfr # PS-PVC2-18

  • Zoro # G4424770


product price: $45.99
/ea

Key Features

Plastic Material
PVC Type 2
Plastic Thickness
1/4"
Plastic Color
Light Gray
Max. Temp. (F)
140
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-18
Zoro #
G4424770
UPC #
193005018863
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Description

PVC Sheet, PVC Type 2, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.