Zoro Homepage

Gray PVC Type 2 PVC Sheet 24" L x 24" W x 1/8" Thick

  • Mfr # PS-PVC2-14

  • Zoro # G4422689


product price: $25.95
/ea

Key Features

Plastic Material
PVC Type 2
Plastic Thickness
1/8"
Plastic Color
Light Gray
Max. Temp. (F)
140
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-14
Zoro #
G4422689
UPC #
193005018856
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
PVC Sheet
Plastic Material
PVC Type 2
Plastic Color
Light Gray
Max. Temp. (F)
140
Min. Temp. (F)
-20
Color
Gray
Material Type
Standard
Tensile Strength
7,250 psi
Operating Temp. Range
-20 Degrees to 140 Degrees F
Impact Strength
1 ft-lb/in
Standards
UL 94 V-0
Shape
Square
Plastic Clarity
Opaque
Friction Coefficient
0.6
Temperature Range
-20 Degrees to 140 Degrees F
Corrosion and Chemical Resistance
Excellent
Plastic Density
0.051 lb/cu in
UV Resistant
No
Minimum Temperature
-20 Degrees F
Grade
Standard
Maximum Temperature
140 Degrees F
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Water Absorption
0.2 %
Plastic Hardness
Rockwell R110
Friction Rating
Not Slippery
Backing Type
No Backing
Water Absorption Rating
Good
Material
PVC Type 2
Machinability
100 %
Wear Factor
Fair
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.003/-0.01 in
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Weight
3.82 lb
Shore Hardness
85 Shore D
FDA Compliance
Not FDA Compliant
Elongation
20 %
Dielectric Strength
20 kV/mm
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Rockwell Hardness
110 HRR
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
3,100 MPa
Static-Resistant
Not Static-Resistant
Product Form
Sheet

Description

PVC Sheet, PVC Type 2, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.