Zoro Homepage

Gray PVC Type 2 PVC Sheet 24" L x 24" W x 3/4" Thick

  • Mfr # PS-PVC2-26

  • Zoro # G4426487


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PVC Type 2
Plastic Thickness
3/4"
Plastic Color
Light Gray
Max. Temp. (F)
140
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-26
Zoro #
G4426487
UPC #
193005018887
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
PVC Sheet
Plastic Material
PVC Type 2
Plastic Color
Light Gray
Max. Temp. (F)
140
Min. Temp. (F)
-20
Color
Gray
Impact Strength
1 ft-lb/in
Standards
UL 94 V-0
Material Type
Standard
Operating Temp. Range
-20 Degrees to 140 Degrees F
Tensile Strength
7,250 psi
Friction Coefficient
0.6
Tensile Strength Rating
Good
Shape
Square
Grade
Standard
Corrosion and Chemical Resistance
Excellent
Minimum Temperature
-20 Degrees F
UV Resistant
No
Friction Rating
Not Slippery
Wear Factor
Fair
Plastic Clarity
Opaque
Machinability
100 %
Temperature Range
-20 Degrees to 140 Degrees F
Water Absorption Rating
Good
Plastic Thickness Tolerance
+0.076/-0.019 in
Plastic Density
0.051 lb/cu in
Water Absorption
0.2 %
Backing Type
No Backing
Impact Strength Rating
Poor
Material
PVC Type 2
Maximum Temperature
140 Degrees F
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R110
Elongation
20 %
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Dielectric Strength
20 kV/mm
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
110 HRR
Scratch-Resistant
Not Scratch-Resistant
Weight
22.03 lb
Wear Rate
Not Rated
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Product Form
Sheet
Flexural Modulus
3,100 MPa
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D

Description

PVC Sheet, PVC Type 2, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.