Zoro Homepage

Gray PVC Type 2 PVC Sheet 48" L x 24" W x 1" Thick

  • Mfr # PS-PVC2-6

  • Zoro # G4424308


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PVC Type 2
Plastic Thickness
1"
Plastic Color
Light Gray
Max. Temp. (F)
140
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-6
Zoro #
G4424308
UPC #
193005019082
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
24"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Description

PVC Sheet, PVC Type 2, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.