Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Type II Rectangle Stock 2 ft. L, Thickness: 1.000"

  • Mfr # PS-PVC2-143

  • Zoro # G4387899


product price: $31.99
/ea

Key Features

Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-PVC2-143
Zoro #
G4387899
UPC #
193005017835
Country of Origin
China

Dimensions

Length
2 ft
Width
3 in
Thickness
1.000 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
1 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in
Nominal Size
3 in W x 24 in L
Plastic Width
3 in

Details

Item
PVC Bar
Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength
7,250 psi
Standards
UL 94 V-0
Durometer
Rockwell R110
Temp. Range
-20 Degrees to 140 Degrees F
Impact Strength Rating
Poor
Wear Factor
Fair
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.049/-0.041 in
Temperature Range
-20 Degrees to 140 Degrees F
Corrosion and Chemical Resistance
Excellent
Machinability
100 %
Friction Coefficient
0.6
Impact Strength
1.0 ft-lb/in
Maximum Temperature
140 Degrees F
UV Resistant
No
Water Absorption
0.2 %
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R110
Water Absorption Rating
Good
Minimum Temperature
-20 Degrees F
Plastic Density
0.051 lb/cu in
Plastic Clarity
Opaque
Backing Type
No Backing
Wear Rate
Not Rated
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Rockwell Hardness
110 HRR
Weight
3.67 lb
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Flexural Modulus
3,100 MPa
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
80 Shore D
Dielectric Strength
20 kV/mm

Description

PVC Bar, PVC Type 2, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.