Zoro Homepage

Gray Type 2 PVC PVC Rod 1 ft L, 1 1/2 in Dia.

  • Mfr # BULK-PR-PVC-178

  • Zoro # G600389182


product price: $13.65
/ea

Key Features

Material
Type 2 PVC
Color
Gray
Tensile Strength (PSI)
7,250 psi
Impact Strength (Lbs.)
1 ft-lb/sq in
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PVC-178
Zoro #
G600389182
UPC #
193005102098
Country of Origin
China

Dimensions

Length
1 ft
Diameter
1 1/2 in
Nominal Size
1 1/2 in dia x 1 ft L
Plastic Diameter Tolerance
+0.155/-0.114 in
Plastic Diameter
1 1/2 in
Plastic Length
12 in
Plastic Length Tolerance
Oversized/-1.000 in

Details

Item
PVC Rod
Material
Type 2 PVC
Color
Gray
Tensile Strength (PSI)
7,250 psi
Impact Strength (Lbs.)
1 ft-lb/sq in
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
140 Degrees F
Standards
UL 94 V-0
Type
Standard
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.6
Wear Factor
Fair
Corrosion and Chemical Resistance
Excellent
Tensile Strength Rating
Good
Maximum Temperature
140 Degrees F
UV Resistant
No
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Water Absorption
0.2 %
Impact Strength Rating
Poor
Temperature Range
-20 Degrees to 140 Degrees F
Machinability
100 %
Water Absorption Rating
Good
Plastic Hardness
Rockwell R110
Shape
Rod
Impact Strength
1 ft-lb/in
Friction Rating
Not Slippery
Grade
Standard
Tensile Strength
7,250 psi
Plastic Hardness Rating
Hard
Flexural Modulus
2,100 MPa
Weight
1.161 lb
Dielectric Strength
14 kV/mm
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
10.5 x 10^-5 K^-1
Shore Hardness
86 Shore D
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Rockwell Hardness
110 HRR
Scratch-Resistant
Not Scratch-Resistant

Description

PVC Rod, Type 2 PVC, Grade Standard, Plastic Length 12 in, Plastic Diameter 1 1/2 in, Gray, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 7,250 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.