Zoro Homepage

Gray Type 2 PVC PVC Rod 1 ft L, 3/8 in Dia.

  • Mfr # BULK-PR-PVC-154

  • Zoro # G400389146


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Material
Type 2 PVC
Color
Gray
Tensile Strength (PSI)
7,250 psi
Impact Strength (Lbs.)
1 ft-lb/sq in
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PVC-154
Zoro #
G400389146
UPC #
193005101916
Country of Origin
China

Dimensions

Length
1 ft
Diameter
3/8 in
Nominal Size
3/8 in dia x 1 ft L
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter Tolerance
+0.037/-0.029 in
Plastic Diameter
3/8 in
Plastic Length
12 in

Details

Item
PVC Rod
Material
Type 2 PVC
Color
Gray
Tensile Strength (PSI)
7,250 psi
Impact Strength (Lbs.)
1 ft-lb/sq in
Type
Standard
Max. Temp. (F)
140 Degrees F
Min. Temp. (F)
-20 Degrees F
Standards
UL 94 V-0
Water Absorption
0.2 %
Plastic Clarity
Opaque
Maximum Temperature
140 Degrees F
Wear Factor
Fair
Plastic Density
0.051 lb/cu in
Corrosion and Chemical Resistance
Excellent
UV Resistant
No
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength
7,250 psi
Temperature Range
-20 Degrees to 140 Degrees F
Friction Coefficient
0.6
Plastic Hardness
Rockwell R110
Minimum Temperature
-20 Degrees F
Shape
Rod
Water Absorption Rating
Good
Friction Rating
Not Slippery
Impact Strength
1 ft-lb/in
Machinability
100 %
Plastic Hardness Rating
Hard
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
2,100 MPa
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Weight
0.073 lb
Rockwell Hardness
110 HRR
Coefficient of Thermal Expansion
10.5 x 10^-5 K^-1
Dielectric Strength
14 kV/mm
Shore Hardness
86 Shore D

Description

PVC Rod, Type 2 PVC, Grade Standard, Plastic Length 12 in, Plastic Diameter 3/8 in, Gray, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 7,250 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.