Zoro Homepage

Gray Type 2 PVC PVC Rod 2 ft L, 3 in Dia.

  • Mfr # BULK-PR-PVC-191

  • Zoro # G100389262


product price: $71.85
/ea

Key Features

Material
Type 2 PVC
Color
Gray
Tensile Strength (PSI)
7,250 psi
Type
Standard
Max. Temp. (F)
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PVC-191
Zoro #
G100389262
UPC #
193005102197
Country of Origin
China

Dimensions

Length
2 ft
Diameter
3 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter
3 in
Nominal Size
3 in dia x 2 ft L
Plastic Length
24 in
Plastic Diameter Tolerance
+0.067/-0.027 in

Description

PVC Rod, Type 2 PVC, Grade Standard, Plastic Length 24 in, Plastic Diameter 3 in, Gray, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 7,250 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.