Zoro Homepage

Gray Type 2 PVC PVC Rod 2 ft L, 3/8 in Dia.

  • Mfr # BULK-PR-PVC-155

  • Zoro # G000389133


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Material
Type 2 PVC
Color
Gray
Tensile Strength (PSI)
7,250 psi
Type
Standard
Impact Strength (Lbs.)
1 ft-lb/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PVC-155
Zoro #
G000389133
UPC #
193005101923
Country of Origin
China

Dimensions

Length
2 ft
Diameter
3/8 in
Nominal Size
3/8 in dia x 2 ft L
Plastic Diameter
3/8 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Length
24 in
Plastic Diameter Tolerance
+0.037/-0.029 in

Details

Item
PVC Rod
Material
Type 2 PVC
Color
Gray
Tensile Strength (PSI)
7,250 psi
Type
Standard
Impact Strength (Lbs.)
1 ft-lb/sq in
Max. Temp. (F)
140 Degrees F
Standards
UL 94 V-0
Min. Temp. (F)
-20 Degrees F
Maximum Temperature
140 Degrees F
Machinability
100 %
Impact Strength
1 ft-lb/in
UV Resistant
No
Temperature Range
-20 Degrees to 140 Degrees F
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
Friction Rating
Not Slippery
Shape
Rod
Plastic Hardness
Rockwell R110
Plastic Hardness Rating
Hard
Grade
Standard
Water Absorption Rating
Good
Impact Strength Rating
Poor
Water Absorption
0.2 %
Tensile Strength
7,250 psi
Minimum Temperature
-20 Degrees F
Wear Factor
Fair
Tensile Strength Rating
Good
Friction Coefficient
0.6
Plastic Density
0.051 lb/cu in
Shore Hardness
86 Shore D
UV-Resistant
Not UV-Resistant
Rockwell Hardness
110 HRR
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
10.5 x 10^-5 K^-1
Weight
0.145 lb
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Dielectric Strength
14 kV/mm
Flexural Modulus
2,100 MPa
Scratch-Resistant
Not Scratch-Resistant

Description

PVC Rod, Type 2 PVC, Grade Standard, Plastic Length 24 in, Plastic Diameter 3/8 in, Gray, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 7,250 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.