Zoro Homepage

Gray Type 2 PVC PVC Rod 3 ft L, 1 in Dia.

  • Mfr # BULK-PR-PVC-169

  • Zoro # G600389137


product price: $20.65
/ea

Key Features

Material
Type 2 PVC
Color
Gray
Tensile Strength (PSI)
7,250 psi
Max. Temp. (F)
140 Degrees F
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PVC-169
Zoro #
G600389137
UPC #
193005102029
Country of Origin
China

Dimensions

Length
3 ft
Diameter
1 in
Nominal Size
1 in dia x 3 ft L
Plastic Diameter Tolerance
+0.049/-0.009 in
Plastic Length
3 ft
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter
1 in

Details

Item
PVC Rod
Material
Type 2 PVC
Color
Gray
Tensile Strength (PSI)
7,250 psi
Max. Temp. (F)
140 Degrees F
Type
Standard
Min. Temp. (F)
-20 Degrees F
Standards
UL 94 V-0
Impact Strength (Lbs.)
1 ft-lb/sq in
Impact Strength Rating
Poor
Plastic Density
0.051 lb/cu in
Maximum Temperature
140 Degrees F
Minimum Temperature
-20 Degrees F
Impact Strength
1 ft-lb/in
Corrosion and Chemical Resistance
Excellent
Shape
Rod
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Grade
Standard
Friction Coefficient
0.6
Tensile Strength
7,250 psi
UV Resistant
No
Temperature Range
-20 Degrees to 140 Degrees F
Wear Factor
Fair
Plastic Hardness
Rockwell R110
Machinability
100 %
Plastic Clarity
Opaque
Water Absorption
0.2 %
Friction Rating
Not Slippery
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Flexural Modulus
2,100 MPa
Rockwell Hardness
110 HRR
Shore Hardness
86 Shore D
FDA Compliance
Not FDA Compliant
Dielectric Strength
14 kV/mm
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
10.5 x 10^-5 K^-1
Weight
1.548 lb
Scratch-Resistant
Not Scratch-Resistant

Description

PVC Rod, Type 2 PVC, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 in, Gray, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 7,250 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.